
Jeep:New Sanden/Sankyo Sd7H15 W/Clutch
Mfr # 98576
Zoro # G400557552
original price: $270.99
5% off
new price: $255.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SD7H15
Includes
Clutch Included
Type
Sanden/Sankyo
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98576
Zoro #
G400557552
UPC #
713602482623
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.125 in
Details
Compressor Type
SD7H15
Includes
Clutch Included
Type
Sanden/Sankyo
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Suction Port Type
Sealing Washer
Pulley Belt Type
Serpentine
Terminal Type
Pin
O-Ring B Quantity
1
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Discharge Port Type
Sealing Washer
Compatible Refrigerant Oil Type
PAG 100
Distance From Clutch To Mounting Flange
2.09 IN
O-Ring A Quantity
1
Coil Voltage
12 2H
Description
Jeep:New Sanden/Sankyo Sd7H15 W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.