
John Deere Blower Motor, 35417
Mfr # 35417
Zoro # G2294744
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Type
Blower Motors
Shaft Length (In.)
5.000 IN
Includes
Cage Wheel Included
Rotation
CW/CCW
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35417
Zoro #
G2294744
UPC #
96361354173
Country of Origin
Unknown
Dimensions
Shaft Length (In.)
5.000 IN
Shaft Diameter
0.375 IN
Motor Diameter
3.250 IN
Motor Length
14.94 IN
Details
Type
Blower Motors
Includes
Cage Wheel Included
Rotation
CW/CCW
Material
Metal
Voltage
12
Terminal Type
2 Lead Wires
Vented
yes
Number of terminals
Connector Not Included
Mount Type
OE Mount
Shaft Shape
D-Shaped
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.