Zoro Homepage

KENWORTH 00-95

  • Mfr # 35428

  • Zoro # G402145221


product price: $46.59
/ea

Key Features

Voltage
12
Material
Metal
Shaft Length
3.375 IN
Motor Diameter
3.000 IN
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35428
Zoro #
G402145221
UPC #
96361354289
Country of Origin
Unknown

Dimensions

Shaft Length
3.375 IN
Motor Diameter
3.000 IN
Shaft Diameter
0.31 IN
Motor Length
4.250 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Connector Quantity
1
Cage Wheel Included
w/o Wheel
Shaft Shape
D-Shaped
Number of terminals
2
Mount Type
OE Mount
Vented
Vented
Connector Gender
Female
Shaft Type
D-Shaped
Rotation
CCWLE
Stud Distance
2.31 IN
Terminal Type
2 Lead Wires, 1 Spade, 1 Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.