Zoro Homepage

Kia Borrego 13/Forte 13-10

  • Mfr # 76289

  • Zoro # G000625163


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Material
Plastic / Metal
Width
23.75 in
Type
Motor Assembly
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76289
Zoro #
G000625163
UPC #
96361762893
Country of Origin
Unknown

Dimensions

Height
19 in
Width
23.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Shroud Material
Plastic
Connector Gender
Female
Electrical Or Mechanical
Electrical
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Included
Included
Connector Shape
Rectangular
Mount Location
Radiator Fan
Terminal Gender
Male
Mount Type
OE mount
Connector Quantity
1
Blade Type
Rigid
Terminal Quantity
3
Connector Type
3 wire lead w/ Connector
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount

Description

Kia Borrego 13/Forte 13-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.