Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kia Forte 12-10

  • Mfr # 158371

  • Zoro # G600558915


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
HCC-DV13
Type
Halla
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Suction Port Type
O-Ring
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158371
Zoro #
G600558915
UPC #
96361617414
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 IN

Details

Compressor Type
HCC-DV13
Type
Halla
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Suction Port Type
O-Ring
Coil Voltage
12 2H
Terminal Type
Pin
Refrigerant Type
R134a
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Pulley Groove Quantity
6
Mounting Type
Tangent Mount
Clutch Included
Included
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Oil Filled
Included
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
2.89 IN

Description

Kia Forte 12-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.