Zoro Homepage

Kia Forte 13-10 Rad Fan Assy, 76254

  • Mfr # 76254

  • Zoro # G9582442


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Height
19 in
Material
Plastic / Metal
Includes
Shroud Included
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76254
Zoro #
G9582442
UPC #
96361762541
Country of Origin
Unknown

Dimensions

Height
19 in
Width
26.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Voltage
12
Color
Black
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Fan Quantity
1
Terminal Gender
Male
Terminal Quantity
3
Mount Location
Radiator Fan
Connector Shape
Round
Blade Type
Rigid
Fan 1 Blade Quantity
7
Blade Material
Plastic
Mount Type
OE mount
Connector Type
3 wire lead w/ Connector
Motor Type A
Radiator Fan Assembly
Electrical Or Mechanical
Electrical
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.