
Kia Rio / Rio5 05-03 Hose Assembly, 55734
Mfr # 55734
Zoro # G9327651
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Sve Port Low Side
Low Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55734
Zoro #
G9327651
UPC #
96361557345
Country of Origin
Unknown
Dimensions
Suction End Size
No. 10
Details
Includes
Fittings Included
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Switch Service Port
w/o Switch Port
Sve Port Low Side
Low Side
O-Ring B Quantity
2
Refrigerant Type
R134a
Service Port Qty
2
Service Port Trd
3/8" - 24
Svc Port High Side
High Side
End 2 Type
Captured O-Ring
O-Ring A Quantity
2
Service Port Type
R134a Quick Disconnect
System Pressure
High Pressure / Low Pressure
Bracket
w/ Bracket
End 1 Type
P-Nut Fitting
O-Ring C Quantity
1
Suction End Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.