
Kia Rio / Rio5 10-06, 75640
Mfr # 75640
Zoro # G600624856
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Height
17.5 in
Material
Plastic / Metal
Width
13.5 in
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75640
Zoro #
G600624856
UPC #
096361756403
Country of Origin
Unknown
Dimensions
Height
17.5 in
Width
13.5 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Terminal Gender
Male
Shroud Material
Plastic
Mount Location
Radiator Fan
Shroud Included
Included
Mount Type
OE mount
Fan 1 Blade Quantity
7
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Connector Gender
Female
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Motor Type A
Radiator Fan Assembly
Connector Shape
Rectangular
Blade Type
Rigid
Connector Type
2 wire lead w/ Connector
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Description
Kia Rio / Rio5 10-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.