Zoro Homepage

Kia Rio / Rio5 10-06, 76042

  • Mfr # 76042

  • Zoro # G300560591


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
20.25 in
Material
Plastic / Metal
Type
Motor Assembly
Connector Type
2 wire lead w/ Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76042
Zoro #
G300560591
UPC #
96361760424
Country of Origin
Unknown

Dimensions

Width
20.25 in
Height
16.75 in

Details

Color
Black
Material
Plastic / Metal
Type
Motor Assembly
Connector Type
2 wire lead w/ Connector
Voltage
12 V
Connector Quantity
1
Fan 1 Blade Quantity
7
Fan Quantity
1
Shroud Material
Plastic
Blade Type
Rigid
Terminal Gender
Male
Terminal Quantity
2
Electrical Or Mechanical
Electrical
Connector Shape
Rectangular
Shroud Included
Included
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Blade Material
Plastic
Fan 2 Blade Quantity
7
Mount Location
Condenser Fan
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount

Description

Kia Rio / Rio5 10-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.