Zoro Homepage

Kia Rio/Rio5 02-01-Sephia 01-98/Mazda Mp

  • Mfr # 20950

  • Zoro # G700635875


product price: $29.39
/ea

Key Features

Type
Pressure
Color
Black
Material
Steel
Operate Psi Low Off
34
Fitting Thread Size
3/8 in. x 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20950
Zoro #
G700635875
UPC #
96361209503
Country of Origin
Unknown

Dimensions

Fitting Thread Size
3/8 in. x 24

Details

Type
Pressure
Color
Black
Material
Steel
Operate Psi Low Off
34
Connector Gender
Female
Mounting Location
System Mounted
Number of terminals
2
Connector Shape
Round
Comp Open/closed
Open
Operate Psi Low On
37
Item Included A Qty.
1

Description

Kia Rio/Rio5 02-01-Sephia 01-98/Mazda Mp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.