
Kia Rondo 09-07 New Compressor, 178309
Mfr # 178309
Zoro # G5275257
original price: $483.99
6% off
new price: $451.99
/ea
Free Shipping & Returns
Key Features
Type
Halla
Compressor Type
DV-16
Includes
Clutch Included
Refrigerant Type
R134a
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178309
Zoro #
G5275257
UPC #
96361622173
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.625 in
Details
Type
Halla
Compressor Type
DV-16
Includes
Clutch Included
Refrigerant Type
R134a
Suction Port Type
O-Ring
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Terminal Type
Pin
Distance From Clutch To Mounting Flange
2.86 IN
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Coil Voltage
12 2H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.