Zoro Homepage

Kia Rondo 09-07 New Compressor, 178310

  • Mfr # 178310

  • Zoro # G5275388


original price: $620.99
9% off
new price: $558.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DV-16
Includes
Clutch Included
Type
Halla
Mounting Type
Tangent Mount
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178310
Zoro #
G5275388
UPC #
96361622180
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.89 in

Details

Compressor Type
DV-16
Includes
Clutch Included
Type
Halla
Mounting Type
Tangent Mount
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
2.86 IN
O-Ring A Quantity
1
Refrigerant Type
R134a
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Coil Voltage
12 2H
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.