Kia Rondo 09-07-Spectra / Spectra5 09-07 Expansion Valve, 39310

  • Mfr # 39310

  • Zoro # G8501380


product price:  $41.85
/ea

Key Features

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Suction Outlet Style
FIO
Suc Out Size
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39310
Zoro #
G8501380
UPC #
96361393103
Country of Origin
Unknown

Dimensions

Suc Out Size
0.65 in
Liquidlet Size
0.36 in
Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.650 in
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10

Details

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Suction Outlet Style
FIO
Liquid Outlet Style
FIO
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Liquid Inlet Fitting Gender
Female
Suction Outlet Type
Insert O-Ring
Super Heat
-3.5
O-Ring A Quantity
1
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
FIO
Suction Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Suction Inlet Style
FIO
O-Ring B Quantity
3
Liquid Inlet Type
Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Tonnage
1
Suction Inlet Type
Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.