
Kia Sephia 01-98-Spectra/Spectra5 03-02 Blower Motor, 35078
Mfr # 35078
Zoro # G1696524
original price:Â $80.85 , new price: $72.79 , 9 percent off
new price:Â $72.79
/eaKey Features
Voltage
12
Material
Metal
Motor Diameter
3.000 IN
Number of terminals
2
Cage Wheel Included
w/ Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35078
Zoro #
G1696524
UPC #
96361350786
Country of Origin
Unknown
Dimensions
Motor Diameter
3.000 IN
Shaft Length
1.69 IN
Shaft Diameter
0.31 IN
Wheel Dia.
5.750 in
Motor Length
3.69 IN
Wheel Height
3.000 in
Details
Voltage
12
Item
Blower Motors
Material
Metal
Number of terminals
2
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Connector Quantity
1
Connector Gender
Female
Terminal Type
Lead Wire
Vented
Vented
Rotation
CW
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.