Zoro Homepage

Kia Sorento 09-07

  • Mfr # 168120

  • Zoro # G200559046


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
HS20
Type
Ford
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168120
Zoro #
G200559046
UPC #
96361629325
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.62 in

Details

Includes
Clutch Included
Compressor Type
HS20
Type
Ford
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
2.83 IN
Oil Filled
Included
Coil Voltage
12 2H
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Coil Clock Position
2 Wire Lead
Terminal Type
Pin
O-Ring B Quantity
1

Description

Kia Sorento 09-07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.