
Kia Sorento 09-07 Blower Motor, 75868
Mfr # 75868
Zoro # G1710028
original price: $91.95
10% off
new price: $82.75
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Wheel Dia.
6.000 in
Motor Diameter
3.000 IN
Terminal Type
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75868
Zoro #
G1710028
UPC #
96361758681
Country of Origin
Unknown
Dimensions
Wheel Dia.
6.000 in
Motor Diameter
3.000 IN
Wheel Height
3.000 in
Motor Length
3.625 IN
Shaft Diameter
0.31 IN
Shaft Length
1.44 IN
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Terminal Type
Lead Wire
Connector Quantity
1
Rotation
CW
Mount Type
OE Mount
Connector Gender
Female
Number of terminals
2
Vented
Vented
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.