Zoro Homepage

Kia Sorento 09 New Compressor, 98121

  • Mfr # 98121

  • Zoro # G5362809


original price: $341.99
9% off
new price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
HS18
Type
Ford
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.84 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98121
Zoro #
G5362809
UPC #
96361981218
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.66 in

Details

Includes
Clutch Included
Compressor Type
HS18
Type
Ford
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.84 IN
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Refrigerant Type
R134a
Terminal Type
Pin
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
O-Ring B Quantity
1
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.