
Kia Spectra / Spectra5 09-04 Blower Motor, 75775
Mfr # 75775
Zoro # G1698423
original price: $57.99
10% off
new price: $52.19
/eaKey Features
Voltage
12
Material
Plastic
Shaft Diameter
0.31 IN
Number of terminals
2
Cage Wheel Included
w/ Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75775
Zoro #
G1698423
UPC #
96361757752
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.31 IN
Motor Diameter
3.250 IN
Wheel Dia.
5.875 in
Wheel Height
2.750 in
Shaft Length
1.250 IN
Motor Length
5.125 IN
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Number of terminals
2
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Rotation
CCW
Terminal Type
Lead Wire
Vented
Vented
Connector Gender
Female
Mount Type
OE Mount
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.