Kia Spectra/Spectra5 09-07:New 6Sbu16C New Compressor, 158350

  • Mfr # 158350

  • Zoro # G5278346


original price:  $482.99 , new price: $473.99 , 1 percent off
new price:  $473.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
6SBU16C
Coil Clock Position
1 Wire Lead
Clutch Maximum Diameter
4.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158350
Zoro #
G5278346
UPC #
96361617056
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.875 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
6SBU16C
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Switch Included
Control Valve
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Distance From Clutch To Mounting Flange
2.64 IN
Coil Voltage
12 2H
Terminal Type
Pin
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Refrigerant Type
R134a
Suction Port Type
O-Ring
O-Ring B Quantity
1
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.