
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46065
Zoro #
G5623297
UPC #
96361460652
Country of Origin
Unknown
Dimensions
Height
2.56 in
Diameter
6.65 in
Pilot Depth
0.22 in
Pilot Dia.
0.94 in
Mount Dia.
2.68 in
Details
Type
Thermal
Material
Aluminum
Mounting Hole Quantity
4
Fan Bolt Circle
6.03 in
Bolt Thread
M6 x 1.0 Hole
Rotation
STD
Mounting Type
Flange
Distance From Clutch To Mounting Flange
2 IN
Clutch Type
D - Severe Duty & Truck Fan Drive
Bolt Quantity
4
Bolt Hole Quantity
4
Electronic Clutch
Non Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.