Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kia:Flanged Vented Cw Blower Mtr W/Wheel Blower Motor, 75832

  • Mfr # 75832

  • Zoro # G1701354


product price: $54.15
/ea

Key Features

Voltage
12
Material
Metal
Motor Length
3.875 IN
Connector Gender
Female
Wheel Height
3.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75832
Zoro #
G1701354
UPC #
96361758322
Country of Origin
Unknown

Dimensions

Motor Length
3.875 IN
Wheel Height
3.000 in
Motor Diameter
3.000 IN
Shaft Length
1.375 IN
Shaft Diameter
0.31 IN
Wheel Dia.
5.750 in

Details

Voltage
12
Item
Blower Motors
Material
Metal
Connector Gender
Female
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Rotation
CW
Vented
Vented
Number of terminals
2
Mount Type
OE Mount
Terminal Type
Lead Wire
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.