
Land Rover Discovery 04-00 Blower Motor, 75015
Mfr # 75015
Zoro # G1703971
original price: $69.89
9% off
new price: $62.99
/eaKey Features
Voltage
12
Material
Metal
Flanged End
Yes
Number of terminals
2
Terminal Type
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75015
Zoro #
G1703971
UPC #
96361750159
Country of Origin
Unknown
Dimensions
Motor Diameter
3.250 IN
Wheel Height
2.750 in
Wheel Dia.
5.875 in
Details
Item
Blower Motors
Voltage
12
Material
Metal
Flanged End
Yes
Number of terminals
2
Terminal Type
Lead Wire
Connector Quantity
1
Rotation
CCW
Cage Wheel Included
w/ Wheel
Vented
Vented
Mount Type
OE Mount
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.