Zoro Homepage

Land Rover Lr2 15-13 New Compressor, 168353

  • Mfr # 168353

  • Zoro # G5274828


original price: $564.99
9% off
new price: $508.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Includes
Clutch Included
Compressor Type
VS16
Clutch Maximum Diameter
4.25 in
Distance From Clutch To Mounting Flange
0.920 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168353
Zoro #
G5274828
UPC #
96361032156
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.25 in

Details

Type
Halla
Includes
Clutch Included
Compressor Type
VS16
Distance From Clutch To Mounting Flange
0.920 IN
Coil Clock Position
1 Wire Lead
Mounting Type
3 Tangent One on Rear Head
Terminal Type
Pin
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
O-Ring B Quantity
1
Oil Filled
Included
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.