Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Land Rover Lr3 09-05 Expansion Valve, 39448

  • Mfr # 39448

  • Zoro # G8512486


original price: $19.75
9% off
new price: $17.89
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Style
Captured O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39448
Zoro #
G8512486
UPC #
96361394483
Country of Origin
Unknown

Dimensions

Suc Size
0.72 in
Suction Inlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.61 in
Liquidlet Size
0.4 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Style
Captured O-Ring
Liquid Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Suction Inlet Style
Captured O-Ring
Suction Inlet Type
O-Ring
Refrigerant Type
R134a
Super Heat
-6
O-Ring B Quantity
1
Suction Outlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Suction Inlet Fitting Gender
Female
Tonnage
1.5
Liquid Outlet Type
O-Ring
Mounting Hole Quantity
2
O-Ring C Quantity
2
Liquid Inlet Style
Captured O-Ring
Liquid Inlet Type
O-Ring
O-Ring A Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.