
LAND ROVER LR3 09-05-LR4 13-10-RANGE ROV
Mfr # 83262
Zoro # G402111523
product price: $25.79
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.402 in
Connector Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83262
Zoro #
G402111523
UPC #
96361832626
Country of Origin
Unknown
Dimensions
Outlet Diameter
.402 in
Body Length
11 IN
Body Diameter
1.563 IN
Overall Depth
11 in
Details
Material
Aluminum
Includes
Gasket / Seals
Connector Type
Pad Mount
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fraction
3/8 in
Connector B Type
Pad Mount
Outlet Fitting Type
Pad Mount
Desiccant
Yes
In Line Filter Material
Desiccant
Inlet Filter Fitting Type
Pad Mount
Inlet Fraction
3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.