Zoro Homepage

Land Rover Lr4 15-14

  • Mfr # 198501

  • Zoro # G600559950


original price: $445.99
9% off
new price: $401.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Compressor Type
PXC16
Features
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198501
Zoro #
G600559950
UPC #
96361031821
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 IN

Details

Type
Sanden/Sankyo
Compressor Type
PXC16
Features
ECV Harness Connector
Compressor SE36F, Vehicle SE36M
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Terminal Type
Pin
O-Ring B Quantity
1
Mounting Type
3 Tangent One on Rear Head
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Refrigerant Type
R-134a or R1234yf
Clutch Included
Included
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Pulley Groove Quantity
6
Distance From Clutch To Mounting Flange
0.66 IN
Coil Voltage
12 2H

Description

Land Rover Lr4 15-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.