Zoro Homepage

Land Rover Lr4-Range Rover 13-10 New Compressor, 98573

  • Mfr # 98573

  • Zoro # G5357041


original price: $439.99
10% off
new price: $395.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
PXE16
Terminal Type
Pin
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98573
Zoro #
G5357041
UPC #
96361985735
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
PXE16
Terminal Type
Pin
Coil Voltage
12 2H
Oil Filled
Included
ECV Harness Connector
Compressor SE16F, Vehicle SE16M
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.73 IN
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Electronic Control Valve
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.