Zoro Homepage

Land Rover Range Rover 09-06, 98570

  • Mfr # 98570

  • Zoro # G200557486


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
PXV16
Type
Sanden/Sankyo
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 46
Clutch Maximum Diameter
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98570
Zoro #
G200557486
UPC #
96361985704
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.31 in

Details

Compressor Type
PXV16
Type
Sanden/Sankyo
Includes
Clutch Included
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
Terminal Type
Pin
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.77 IN
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Oil Filled
Included
O-Ring B Quantity
1
Coil Voltage
12 2H

Description

Land Rover Range Rover 09-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.