Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Land Rover Range Rover 12-04 Expansion Valve, 39158

  • Mfr # 39158

  • Zoro # G8518162


product price: $28.39
/ea

Key Features

Type
Block Type
Material
Aluminum
Suc Out Size
0.77 in
Suction Inlet Type
Insert O-Ring
Suction Outlet Style
FIO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39158
Zoro #
G8518162
UPC #
96361391581
Country of Origin
Unknown

Dimensions

Suc Out Size
0.77 in
Suc Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.540 in
Liquidlet Size
0.41 in

Details

Type
Block Type
Material
Aluminum
Suction Inlet Type
Insert O-Ring
Suction Outlet Style
FIO
O-Ring A Quantity
1
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Outlet Type
Insert O-Ring
Super Heat
-2.5
Suction Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
Liquid Inlet Type
Insert O-Ring
O-Ring D Quantity
1
Suction Inlet Style
FIO
Suction Inlet Fitting Gender
Female
Liquid Inlet Style
FIO
Suction Outlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Tonnage
2
Liquid Outlet Thread Type
Not Threaded
O-Ring B Quantity
1
Liquid Inlet Fitting Gender
Female
Liquid Outlet Style
FIO
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.