
LEXUS ES250 91-90/MAZDA 626 89-88-MX-6 8
Mfr # 35675
Zoro # G002145430
original price: $68.79
10% off
new price: $61.89
/eaKey Features
Voltage
12
Material
Metal
Connector Quantity
1
Shaft Shape
D-Shaped
Rotation
CW/CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35675
Zoro #
G002145430
UPC #
96361356757
Country of Origin
Unknown
Dimensions
Motor Length
3.875 IN
Shaft Diameter
0.250 IN
Shaft Length
1.625 IN
Motor Diameter
3.000 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Connector Quantity
1
Shaft Shape
D-Shaped
Rotation
CW/CCW
Terminal Type
Lead Wire
Shaft Type
D-Shaped
Number of terminals
2
Mount Type
OE Mount
Cage Wheel Included
w/o Wheel
Vented
Vented
Flanged End
Yes
Connector Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.