LEXUS ES250 91-90/TOY CAMRY 91-88-CELICA

  • Mfr # 20091

  • Zoro # G802158920


original price: $79.29
7% off
new price: $73.15
/ea

Key Features

Type
Switches
Terminal Type
Spade
Connector Gender
Female
Connector Shape
Rectangular
Number of terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20091
Zoro #
G802158920
UPC #
96361200913
Country of Origin
Unknown

Details

Type
Switches
Terminal Type
Spade
Connector Gender
Female
Connector Shape
Rectangular
Number of terminals
4
Speed
Fixed # 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.