Zoro Homepage

LEXUS ES300 01-97/TOY CAMRY 01-97-SOLARA

  • Mfr # 36472

  • Zoro # G202158773


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Fan Open/closed
Open
Fitting Gender
Male
Temperature On
203
Connector Shape
Rectangular
Temperature Off
194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36472
Zoro #
G202158773
UPC #
096361364721
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M16-1.50

Details

Fan Open/closed
Open
Fitting Gender
Male
Temperature On
203
Connector Shape
Rectangular
Temperature Off
194
Mounting Location
Engine Mounted
Connector Color
White
Connector Gender
Female
Terminal Quantity
2
Type
Cooling Fan

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.