Lexus Es350 12-07-Gs350 13-07-Is250 13-0 Pulley, 45070

  • Mfr # 45070

  • Zoro # G2646969


product price:  $14.35
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
1.25 in
Belt Type
Back Idler
Width
31.8 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45070
Zoro #
G2646969
UPC #
96361450707
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.25 in
Width
31.8 MM
Inside Diameter
1.26 IN
Belt Width
1.00 in
Bore Dia.
.413 in

Details

Type
Pulley
Material
Steel
Belt Type
Back Idler
Groove Quantity
Smooth
Pulley Type
Idler Pulley
Mount Hole Qty
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.