Zoro Homepage

Lexus Gs300 05-98 Hose Assembly, 55624

  • Mfr # 55624

  • Zoro # G9329176


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Switch Service Port
w/o Switch Port
Refrigerant Type
R134a
Service Port Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55624
Zoro #
G9329176
UPC #
96361556249
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Switch Service Port
w/o Switch Port
Refrigerant Type
R134a
End 1 Type
P-Nut Fitting
Component Type
Suction Line
Sve Port Low Side
Low Side
Service Port Type
R134a Quick Disconnect
Service Port Qty
1
System Pressure
Low Pressure
O-Ring A Quantity
2
End 2 Type
Captured O-Ring
Bracket
w/o Bracket
Suction End Type
P-Nut Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.