
Lexus Gs300 06-Gs350 10-07-Is250 10-06:N
Mfr # 158347
Zoro # G000558997
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SBU16C
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158347
Zoro #
G000558997
UPC #
96361617018
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.250 in
Details
Includes
Clutch Included
Type
Nippondenso
Compressor Type
6SBU16C
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.59 IN
Switch Included
Switch
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Electronic Control Valve
Yes
Oil Filled
Included
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Switch Type
RPM Sensor
Discharge Port Type
O-Ring
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Terminal Type
Pin
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
Description
Lexus Gs300 06-Gs350 10-07-Is250 10-06:N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.