Lexus Gs300 98-93-Sc300 00-92/Toy Supra Fan Clutch, 36714

  • Mfr # 36714

  • Zoro # G5625966


product price:  $67.59
/ea

Key Features

Material
Aluminum
Height
3.53 in
Diameter
6.65 in
Type
Thermal
Distance From Clutch To Mounting Flange
2.86 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36714
Zoro #
G5625966
UPC #
96361367142
Country of Origin
Unknown

Dimensions

Height
3.53 in
Diameter
6.65 in
Pilot Depth
0.95 in
Pilot Dia.
.63 in
Mount Dia.
3.63 in

Details

Material
Aluminum
Type
Thermal
Distance From Clutch To Mounting Flange
2.86 IN
Clutch Type
A - 5" & 6" Import
Rotation
STD
Mounting Hole Quantity
4
Electronic Clutch
Non Electronic
Mounting Type
Flange
Bolt Quantity
4
Bolt Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Fan Bolt Circle
5.83 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.