Lexus Gs460 11-08/Gx460 15-10/Is F 14-08

  • Mfr # 85953

  • Zoro # G600624795


product price:  $32.55
/ea

Key Features

Material
Plastic
Type
Outlet
Includes
Gasket Or Seal Included
Included
Thermostat
Height
2.903 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85953
Zoro #
G600624795
UPC #
96361859531
Country of Origin
Unknown

Dimensions

Height
2.903 in
Inside Diameter
1.300 in
Inlet Dia.
1.292 in
Mnt Flange Width
0.394 in

Details

Material
Plastic
Type
Outlet
Includes
Gasket Or Seal Included
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
2.88 IN
Mounting Hole Quantity
3

Description

Lexus Gs460 11-08/Gx460 15-10/Is F 14-08

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.