Lexus Gx470 05-03/Toy 4Runner 04-03-Sequ Fan Clutch, 36776

  • Mfr # 36776

  • Zoro # G5623367


product price:  $67.29
/ea

Key Features

Material
Aluminum
Diameter
6.65 in
Type
Thermal
Height
3.28 in
Bolt Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36776
Zoro #
G5623367
UPC #
96361367760
Country of Origin
Unknown

Dimensions

Diameter
6.65 in
Height
3.28 in
Pilot Dia.
.63 in
Pilot Depth
0.88 in
Mount Dia.
3.63 in

Details

Material
Aluminum
Type
Thermal
Bolt Quantity
4
Electronic Clutch
Non Electronic
Distance From Clutch To Mounting Flange
2.59 IN
Mounting Type
Flange
Rotation
REV
Bolt Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Clutch Type
A - 5" & 6" Import
Mounting Hole Quantity
4
Fan Bolt Circle
5.35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.