Lexus Lx470 02-98/Toy Land Cruiser 02-98 Expansion Valve, 39230

  • Mfr # 39230
  • Zoro # G8507638
product price: 
$
27.39
/ea

Key Features

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Liquid Inlet Style
FIO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39230
Zoro #
G8507638
UPC #
96361392304
Country of Origin
Unknown

Dimensions

Suc Size
0.72 in
Liquidlet Size
0.4 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.72 in
Lqd Out Size
0.72 in

Details

Type
Block Type
Material
Aluminum
Suction Outlet Fitting Gender
Female
Liquid Inlet Fitting Gender
Female
Liquid Inlet Style
FIO
Suction Outlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
O-Ring B Quantity
3
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
Insert O-Ring
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
FIO
O-Ring A Quantity
1
Tonnage
1.5
Suction Inlet Style
FIO
Liquid Outlet Style
FIO
Super Heat
5.5
Suction Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Type
Insert O-Ring
Refrigerant Type
R134a
Mounting Hole Quantity
2
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews