Lexus Lx470 07-03/Toy Land Cruiser 07-03 Expansion Valve, 39228

  • Mfr # 39228

  • Zoro # G8509841


original price:  $29.35 , new price: $26.45 , 9 percent off
new price:  $26.45
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Thread Diameter
No. 10
Super Heat
4
Suction Inlet Style
FIO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39228
Zoro #
G8509841
UPC #
96361392281
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 10
Liquidlet Size
0.4 in
Liquid Outlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.72 in
Suc Out Size
0.72 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
Super Heat
4
Suction Inlet Style
FIO
Liquid Inlet Fitting Gender
Female
Tonnage
1.5
Suction Inlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Suction Outlet Style
FIO
O-Ring B Quantity
3
Refrigerant Type
R134a
Liquid Inlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring
O-Ring A Quantity
1
Liquid Inlet Style
FIO
Liquid Outlet Style
FIO
Liquid Outlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Outlet Type
Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Inlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.