Lexus Lx470 07-98/Toy Land Cruiser 07-98

  • Mfr # 78397

  • Zoro # G600560222


original price:  $502.99 , new price: $461.99 , 8 percent off
new price:  $461.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA20C
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Suction Port Type
Pad Mount
Clutch Maximum Diameter
4.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78397
Zoro #
G600560222
UPC #
96361783973
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 IN

Details

Compressor Type
10PA20C
Type
Nippondenso
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Suction Port Type
Pad Mount
Terminal Type
Pin
Coil Voltage
12 2H
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.59 IN
Pulley Groove Quantity
6
Clutch Included
Included
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Discharge Port Type
Pad Mount
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Refrigerant Type
R134a

Description

Lexus Lx470 07-98/Toy Land Cruiser 07-98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.