
Lexus Lx470 07-98/Toy Land Cruiser 07-98 Evaporator Core, 54941
Mfr # 54941
Zoro # G5843392
original price:Â $116.99 , new price: $108.99 , 6 percent off
new price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Height
11 IN
Outlet Diameter
No. 8
Width
11.5 IN
Type
Plate & Fin
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54941
Zoro #
G5843392
UPC #
96361549418
Country of Origin
Unknown
Dimensions
Height
11 IN
Outlet Diameter
No. 8
Width
11.5 IN
Depth
3.563 IN
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
11 in
Core Depth Fraction
3-9/16 in
Core Width Fraction
11-1/2 in
Details
Type
Plate & Fin
Material
Aluminum
O-Ring A Quantity
1
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.