Zoro Homepage

Lexus Rx330 06-04 Rad-Cond Fan, 75632

  • Mfr # 75632

  • Zoro # G9596908


original price: $189.99
10% off
new price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
33.25 in
Material
Plastic / Metal
Height
25 in
Type
Motor Assembly
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75632
Zoro #
G9596908
UPC #
96361756328
Country of Origin
Unknown

Dimensions

Width
33.25 in
Height
25 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Connector B Shape
Oval
Connector B Gender
Female
Electrical Or Mechanical
Electrical
Shroud Included
Included
Connector B Type
Prong
Mount Type
OE mount
Blade Type
Rigid
Terminal Quantity
2
Fan 1 Blade Quantity
5
Hub Bolt Hole Quantity
OE Mount
Motor Type A
Radiator Fan Assembly
Connector Type
3 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Gender
Female
Connector Shape
Square
Connector Quantity
1
Fan Quantity
2
Terminal Gender
Female
Shroud Material
Plastic
Fan 2 Blade Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.