Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEXUS RX330 06-04/TOYOTA PRIUS 09-04

  • Mfr # 39175

  • Zoro # G802148068


product price: $30.59
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.61 in
Suction Inlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39175
Zoro #
G802148068
UPC #
96361391758
Country of Origin
Unknown

Dimensions

Liquid Inlet Fitting Thread Diameter
No. 6
Lqd Out Size
0.61 in
Suc Out Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.4 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.72 in

Details

Material
Aluminum
Type
Block Type
Suction Inlet Type
O-Ring
Mounting Hole Quantity
2
O-Ring A Quantity
1
Tonnage
1.5
Liquid Inlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
Suction Outlet Style
Captured O-Ring
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Refrigerant Type
R134a
Liquid Inlet Fitting Gender
Female
O-Ring B Quantity
1
Super Heat
0.5
Liquid Outlet Style
Captured O-Ring
Suction Inlet Style
Captured O-Ring
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Type
O-Ring
Suction Outlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Liquid Inlet Thread Type
Not Threaded
O-Ring C Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.