
Lexus Rx350 15-07/Toyota Avalon 15-06/Ca Water Outlet, 85355
Mfr # 85355
Zoro # G8962577
original price:Â $23.99 , new price: $21.79 , 9 percent off
new price:Â $21.79
/eaKey Features
Material
Aluminum
Mnt Flange Width
0.38 in
Maximum Height
6.36 IN
Bolt Hole Center To Bolt Hole Center
2.8 IN
Type
Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85355
Zoro #
G8962577
UPC #
96361853553
Country of Origin
Unknown
Dimensions
Mnt Flange Width
0.38 in
Maximum Height
6.36 IN
Inlet Dia.
1.36 in
Details
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
2.8 IN
Type
Outlet
Gasket / Seals
Not Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.