Zoro Homepage

Lexus Sc400 00-92 New Compressor, 78327

  • Mfr # 78327

  • Zoro # G5343656


original price: $582.99
8% off
new price: $535.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA20C
Type
Nippondenso
Includes
Clutch Included
Suction Port Type
Pad Mount
Distance From Clutch To Mounting Flange
1.66 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78327
Zoro #
G5343656
UPC #
96361783270
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.23 in

Details

Compressor Type
10PA20C
Type
Nippondenso
Includes
Clutch Included
Suction Port Type
Pad Mount
Distance From Clutch To Mounting Flange
1.66 IN
Terminal Type
Pin
Oil Filled
Included
Coil Voltage
12 2H
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Discharge Port Type
Pad Mount
Compatible Refrigerant Oil Type
PAG 46

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.