Zoro Homepage

Lexus/Toyota:Denso Tsb19C

  • Mfr # 98315

  • Zoro # G400560934


original price: $424.99
9% off
new price: $382.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
TSB19C
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98315
Zoro #
G400560934
UPC #
96361983151
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.53 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
TSB19C
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Oil Filled
Included
Switch Included
Control Valve
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
O-Ring B Quantity
1
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
1.61 IN
Terminal Type
Pin
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Electronic Control Valve
Yes

Description

Lexus/Toyota:Denso Tsb19C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.