Zoro Homepage

LEXUS/TOYOTA:NEW DENSO 10PA17C W/CLUTCH

  • Mfr # 78393

  • Zoro # G402035553


original price: $311.99
8% off
new price: $286.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA17C
Includes
Clutch Included
Type
Nippondenso
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
2.7 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78393
Zoro #
G402035553
UPC #
96361783935
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.09 in

Details

Compressor Type
10PA17C
Includes
Clutch Included
Type
Nippondenso
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
2.7 IN
Discharge Port Type
Pad Mount
Oil Filled
Included
Coil Voltage
12 2H
Terminal Type
Pin
Pulley Belt Type
V-Belt
Suction Port Type
Pad Mount
Refrigerant Type
R134a
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.