Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lexus/Toyota:New Denso 10Pa17C W/Clutch New Compressor, 78334

  • Mfr # 78334

  • Zoro # G5343857


original price: $266.99
8% off
new price: $243.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
10PA17C
Type
Nippondenso
Mounting Type
Tangent Mount
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78334
Zoro #
G5343857
UPC #
96361783348
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Includes
Clutch Included
Compressor Type
10PA17C
Type
Nippondenso
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Coil Voltage
12 2H
Switch Type
RPM Sensor
Suction Port Type
Pad Mount
Discharge Port Type
Pad Mount
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Terminal Type
Pin
Switch Included
Speed Sensor
Distance From Clutch To Mounting Flange
2.27 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.