Zoro Homepage

Lexus/Toyota:New Denso 10S17C W/Clutch New Compressor, 78390

  • Mfr # 78390

  • Zoro # G5344502


original price: $299.99
10% off
new price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
10S17C
Type
Nippondenso
Suction Port Type
O-Ring
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78390
Zoro #
G5344502
UPC #
96361783904
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.69 in

Details

Includes
Clutch Included
Compressor Type
10S17C
Type
Nippondenso
Suction Port Type
O-Ring
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Switch Type
RPM Sensor
Pulley Belt Type
Serpentine
Switch Included
Speed Sensor
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
2.33 IN
O-Ring A Quantity
1
Terminal Type
Pin
Refrigerant Type
R134a
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.